Diesel Engine Oil 15W-40 API CH4
ENGOIL-DIESEL-15W40-CH4-1LTR
Register now and access more than 125,000 products
- High performance engine oil specially formulated from selective base oils and additive packages to meet the lubrication requirements of all the new generation Diesel Passenger Vehicles
- The Multi-grade property ensures that the oil can be used for all climatic conditions
- Designed for lubrication ot vehicles with Naturally Aspirated or Turbocharged diesel engines both in city, on and off highway roads
- The excellent anti-wear property ensures reduction in engine wear, thus prolonging the lite of the engine
- The oil has very good detergent & dispersant property which keeps the engine parts clean
- Excellent control on oil thickening
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.
Datasheets(X)
Recommendation engine lubrication of vehicles of TATA Mofors, Mahindra, Ford, Honda, General Mofors, Hyundai, Mitsubishi SUVs, MUVs and Commercial vehicles. Also suitable for engine lubrication oil all Tracfors.
Contents | 1 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Approved for engine oils | API CH 4 |
Recommended applications for engine oils | MB 228.3, Cummins 20076, Caterpillar, Mack EO-M Plus, Deutz, MAN M3275-1, MTU Type 2 |
Shelf life from production | 36 Month |
Density | 0.856 g/cm³ |
Density conditions | at 29°C |
Shelf life from production/conditions | 36 Month / at room temperature |