Welcome to Würth India For trade customers only

Diesel Engine Oil 15W-40 API CH4

Engine oil 15W-40 API CH4
ENGOIL-15W40-CH4-7,5LTR

Art.-no. 5869115407

EAN 4053479854212

Individual price display after login
Diesel Engine Oil 15W-40 API CH4

Art.-no. 5869115407

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High Performance diesel engine oil for new generation passenger vehicles.
  • High performance engine oil specially formulated from selective base oils and additive packages to meet the lubrication requirements of all the new generation Diesel Passenger Vehicles

  • The Multi-grade property ensures that the oil can be used for all climatic conditions

  • Designed for lubrication ot vehicles with Naturally Aspirated or Turbocharged diesel engines both in city, on and off highway roads

  • The excellent anti-wear property ensures reduction in engine wear, thus prolonging the lite of the engine

  • The oil has very good detergent & dispersant property which keeps the engine parts clean

  • Excellent control on oil thickening

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Recommendation engine lubrication of vehicles of TATA Mofors, Mahindra, Ford, Honda, General Mofors, Hyundai, Mitsubishi SUVs, MUVs and Commercial vehicles. Also suitable for engine lubrication oil all Tracfors.

Contents

7.5 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

API CH 4

Shelf life from production

120 Month

Density

0.885 g/cm³

Density conditions

at 15°C

Min. flashing point

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information