Welcome to Würth India For trade customers only

Diesel Engine Oil 15W-40 API CH4

Engine oil 15W-40 API CH4
ENGOIL-15W40-CH4-4LTR

Art.-no. 5869115403

EAN 4053479854205

Individual price display after login
Diesel Engine Oil 15W-40 API CH4

Art.-no. 5869115403

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High Performance diesel engine oil for new generation passenger vehicles.
  • High performance engine oil specially formulated from selective base oils and additive packages to meet the lubrication requirements of all the new generation Diesel Passenger Vehicles

  • The Multi-grade property ensures that the oil can be used for all climatic conditions

  • Designed for lubrication ot vehicles with Naturally Aspirated or Turbocharged diesel engines both in city, on and off highway roads

  • The excellent anti-wear property ensures reduction in engine wear, thus prolonging the lite of the engine

  • The oil has very good detergent & dispersant property which keeps the engine parts clean

  • Excellent control on oil thickening

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Recommendation engine lubrication of vehicles of TATA Mofors, Mahindra, Ford, Honda, General Mofors, Hyundai, Mitsubishi SUVs, MUVs and Commercial vehicles. Also suitable for engine lubrication oil all Tracfors.

Contents

4 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

API CH 4

Shelf life from production

120 Month

Density

0.885 g/cm³

Density conditions

at 15°C

Min. flashing point

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information