Designer furniture handle square
HNDL-(DESIGN QS)-A2-160MM
Art.-no. 0685910160
EAN 4099618237744
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Surface structure of the handle bar | Brushed |
Surface structure of base | Brushed |
Length (L) | 172 mm |
Height (H) | 30 mm |
Thickness (D) | 6 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
