Designer furniture handle square
Furniture handle design D handle MG-A 21
HNDL-(DESIGN QS)-A2-128MM
Art.-no.
0685910128
EAN 4099618237782
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Surface structure of the handle bar | Brushed |
Surface structure of base | Brushed |
Length (L) | 140 mm |
Height (H) | 30 mm |
Thickness (D) | 6 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |