Welcome to Würth India For trade customers only

Designer furniture handle D handle

Furniture handle design D handle stainless steel
HNDL-ROD-A2-GROUND-96MM

Art.-no. 0685810096
EAN 4099618237799

Prices for customers after login
Designer furniture handle D handle

Art.-no. 0685810096

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Surface structure

Brushed

Surface structure of the handle bar

Brushed

Surface structure of base

Brushed

Length (L)

106 mm

Height (H)

35 mm

Diameter (D)

10 mm

Dimension between axes (A)

96 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information