Designer furniture handle A 105
Furniture handle design D handle MG-A 105
HNDL-(BOW-QG)-A2-160MM
Art.-no.
0685710160
EAN 4099618238000
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Surface structure of the handle bar | Brushed |
Surface structure of base | Brushed |
Length (L) | 170 mm |
Height (H) | 30 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |