Degreaser for motorcycle chains. W-MAX
Degreaser for motorcycle chain W-MAX
DEGRSER-MOTORCYCLE-CHAIN-(W-MAX)-100ML
Art.-no. 5982111500
EAN 4068362321467
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Degreasing with high cleaning power and quick drying. Removes grease and oil residue from motorcycle drive chains.
Features
- Degreaser for universal use on mechanical parts.
- Removes grease, oil, dust and dirt in general.
- Product dries quickly after application.
- Cleans and degreases without leaving residues on the drive chain.
- Highly volatile product (evaporates very easily).
Advantages
- Instant dry.
- Effective cleaning.
- Does not leave chemical residues.
Notice
Do not use on hot parts
Product information
Datasheets(X)
Application areaSuitable for the removal of dust, oil, grease and other contaminants that build up in the chain, gears and bearings.
Contents | 100 ml |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.79 g/cm³ / at 20°C |
AOX-free | Yes |
Shelf life from production/conditions | 24 Month / cool and dry storage area, 5°C to 25°C |