Welcome to Würth India For trade customers only

Deep-drawn insert

Deep-drawn insert
DPDINRT-(F.WRKSHPTRLY-W)-8COMT-3PCS

Art.-no. 0962635012
EAN 4038898474296

Prices for customers after login
Deep-drawn insert

Art.-no. 0962635012

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used from a drawer height of 79 mm
  • Sizes: 180 x 400 x 67 mm (W x D x H)

  • 3 units correspond to the contents of one drawer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

180 mm

Depth (T)

400 mm

Height (H)

67 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information