Welcome to Würth India For trade customers only

DIN 5256 shape D drl hole circlip REDSTRIPE BASIC

CRCLIPPLRS-(INTERNAL BENT)-7IN

Art.-no. 0715172007

EAN 4068362293887

Individual price display after login
DIN 5256 shape D drl hole circlip REDSTRIPE BASIC

Art.-no. 0715172007

Individual price display after login
Quantity
PU
x 72 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L1)

169 mm

Suitable for min. diameter

19 mm

Jaws length (L2)

40 mm

Material

Chrome-vanadium steel

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information