DIN 5256 shape C drl hole circlip REDSTRIPE BASIC
DIN 5256 shape C drl hole circlip REDSTRIPE BASIC
CRCLIPPLRS-(INTERNAL STRAIGHT)-7IN
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L1) | 182 mm |
Suitable for min. diameter | 19 mm |
Jaws length (L2) | 53 mm |
Material | Chrome-vanadium steel |
Form | C |