DIN 5254 shape B shaft circlip REDSTRIPE BASIC
DIN 5254 shape B shaft circlip REDSTRIPE BASIC
CRCLIPPLRS-(EXTERNAL BENT)-7IN
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L1) | 162 mm |
Suitable for min. diameter | 19 mm |
Jaws length (L2) | 45 mm |
Material | Chrome-vanadium steel |
Form | B |