DIN 5254 shape A shaft circlip REDSTRIPE BASIC
CRCLIPPLRS-(EXTERNAL STRAIGHT)-7IN
Art.-no. 0715171007
EAN 4068362293825
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L1) | 180 mm |
Suitable for min. diameter | 19 mm |
Jaws length (L2) | 59.5 mm |
Material | Chrome-vanadium steel |
Form | A |