Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6
ISO 8735 m6 steel plain type A
PIN-CYL-ISO8735-HDND-A-M6-8X50
Art.-no. 5095508050
EAN 4053479457499
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Nominal diameter tolerance m6
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 8 mm | 
| Length (l1) | 50 mm | 
| Connection thread (d2) | M5 | 
| Thread length (metric thread) (t1) | 8 mm | 
| Hole depth (t2) | 12 mm | 
| Standards | ISO 8735 | 
| Material | Steel | 
| Surface | Plain | 
| Design | Type A, fully hardened | 
| Vickers hardness, HV | 650 HV | 
| Tolerance class | m6 | 
| RoHS-compliant | Yes | 
 
 
 
 
