Cylindrical pin ISO 2338 A1 stainless steel (h8)
ISO 2338 h8 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-A1-H8-3X16
Art.-no.
50943316
EAN 4063274741815
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 7
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 16 mm |
Height of flat point (c) | 0.5 mm |
Standards | ISO 2338 |
Material | Stainless steel A1 |
Surface | Plain |
Design | Unhardened |
Tolerance class | h8 |
RoHS-compliant | Yes |