Cutting disc bonded
CDISC-STEEL-TH3,0-BR22,23-D180MM
Art.-no. 0669990982
EAN 4046777919752
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter x thickness | 100 x 3.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 8500 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Steel |