Welcome to Würth India For trade customers only

Crimping tool with parallel loading

CRMPPLRS-(0,08-10SMM)

Art.-no. 0714107100

EAN 4045727092705

Individual price display after login
Crimping tool with parallel loading

Art.-no. 0714107100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For insulated and non-insulated wire end ferrules
  • Automatic setting to the respective crimp diameter

  • Ergonomically shaped 2-component handles for comfortable and effortless work

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

0.08-10 mm²

Min./max. American Wire Gauge (AWG)

7-28

Number of crimping points

1 PCS

Length (L)

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information