Welcome to Würth India For trade customers only

Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

ASME B18.3 steel alloy plain UNC
SCR-FLT-SOC-ALLOY-10_24X1/2

Art.-no. 7090310050
EAN 4064154678269
Prices for customers after login
Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

Art.-no. 7090310050

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9


The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.19 in

Length

0.5 in

Head diameter

0.411 in

Head height

0.127 in

Internal drive

HS1/8 inch

Material

Alloy

Surface

Plain

Number of thread starts per inch

24

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information