Cordless impact drill driver BS 28-A COMBI
Cordless impact drill driver BS 28-A combination
IMPDRLDRIV-CORDL-WO.BTRY-(BS28-A)
Art.-no. 070064701
EAN 4050382356338
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely powerful, high-performance, compact 28 V cordless impact drill driver with lithium-ion technology. Choose the battery power you need with PICK YOUR POWER.
- With selectable impact mechanism for impact drilling in stone and masonry
- Ideal for applications involving high torque due to the improved, more powerful motor
- Low weight, high performance and no memory effect of the rechargeable battery due to the lithium-ion technology
- Continuous monitoring of the rechargeable battery capacity with the state-of-charge indicator on the rechargeable battery
- Overload protection minimises the risk of damage to the power tool and rechargeable battery caused by overloading
- A long service life and optimal power transmission due to the high-quality two-speed planetary gearbox with aluminium housing
- Tool-free changing of the drill bit due to the quick-action drill chuck with spindle lock and low-wear carbide inserts
- Optimal illumination of the work surface via LED lighting
Product information
Datasheets(X)
Nominal voltage | 28 V/DC |
Max. torque hard/soft | 90 / 55 Nm |
Max. impact rate | 28800 rpm |
Min./max. drill chuck span width | 1.5-13 mm |
Weight of machine with rechargeable battery | 3.1 kg |
Included in delivery | Batteries not included; with additional accessories |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Max. drilling diameter in softwood | 50 mm |
Max. drilling diameter in steel | 16 mm |
Max. screw diameter | 10 mm |
Length | 250 mm |
Height | 270 mm |
Cordless impact drill driver BS 28-A COMBI including:
1
x
Handle
SP-HANDLE
Quantity:
1
x
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(BS28-A COMBI)-L500XB360XH125
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
1
x
Machine case
CASE-ORSYBULL-MASTER
Description:
ORSY® BULL machine cases
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).