Cordless drill screwdriver BS 96-A solid
Cordless drill driver BS 96-A solid
DRLDRIV-CORDL-(BS96-A SOLID)-NICD-2X2AH
BS 96-A SOLID
Art.-no. 07001823
EAN 4045989406258
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful, extremely compact 9.6 volt cordless drill screwdriver for light to medium-duty drilling and screwing work. Supplied in a case with 30-minute charger AL 30-SD-Li and two 2.0 Ah NiCd batteries.
- High-quality 2-speed planetary gearbox made of solid metal for a long service life and optimal power transmission
- 20 torque settings and one drill setting offer the right setting for all screwing and drilling work
- Ergonomic design with soft components allows for comfortable and fatigue-free working
- Battery rail system offers an optimal hold and good power transmission for maximum performance
Product information
Datasheets(X)
Nominal voltage | 9.6 V/DC |
Min./max. drill chuck span width | 1-10 mm |
Drill chuck holder | 3/8 inch x 24 UNF |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2 Ah |
Max. drilling diameter in steel | 10 mm |
Max. drilling diameter in aluminium | 10 mm |
Max. recommended drilling diameter in metal | 6.5 mm |
Max. screw diameter | 6 mm |
Length | 230 mm |
Height | 230 mm |
Weight of machine with rechargeable battery | 1.8 kg |
Cordless drill screwdriver BS 96-A solid including:
1
x
Charger AL 30-SD
CHRG-(AL30-SD-LI)
Description:
Suitable for SD batteries.
Quantity:
1
x
2
x
Description:
For BS 96-A solid cordless drill screwdriver
Quantity:
2
x
1
x
Case for BS 96-A solid cordless drill/driver
CASE-EMPTY-(BS96-A SOLID)
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).