Cordless drill screwdriver BS 12-A solid
Cordless drill driver BS 12-A solid Li-Ion
DRLDRIV-CORDL-(BS12-A SOLID)-LIION-2X3A
Art.-no. 07006832
EAN 4047376526679
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Long-life, powerful Li-ion cordless drill screwdriver designed specifically for series screw connections. Supplied in case with ventilated quick charger AL 30-SD-LI and two 3.0-Ah-Li-ion batteries.
- Li-ion battery packs with 3.0 Ah battery capacity ensure low weight, high performance, no memory effect and longer runtime per battery charge
- High-quality 2-speed planetary gearbox made of solid metal for a long service life and optimal power transmission
- Ergonomic design with soft components allows for comfortable and fatigue-free working
- Battery rail system offers an optimal hold and good power transmission for maximum performance
Notice
Operation with NiCd and Li-ion batteries!
Product information
Datasheets(X)
Min./max. drill chuck span width | 1.5-13 mm |
Drill chuck holder | 1/2 inch x 20 UNF |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 3 Ah |
Max. drilling diameter in steel | 13 mm |
Max. drilling diameter in aluminium | 16 mm |
Max. recommended drilling diameter in metal | 10 mm |
Max. screw diameter | 8 mm |
Weight of machine with rechargeable battery | 2.2 kg |
Cordless drill screwdriver BS 12-A solid including:
1
x
Universal holder E 6.3 (1/4) with quick-change chuck
HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM
Description:
1/4 inch
Quantity:
1
x
1
x
Bit box, empty
BITBOX-EMPTY-8PCS
Quantity:
1
x
2
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
Description:
AW20; 25 mm
Quantity:
2
x
1
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM
Description:
AW30; 25 mm
Quantity:
1
x
1
x
Charger AL 30-SD-LI ventilated
CHRG-(AL30-SD-LI)-FANCOOLED
Description:
Charger suitable for all SD and SD-LI batteries.
Quantity:
1
x
2
x
Battery SD Li-ion 9.6 V
BTRYPCK-LIION-SD-12V/3,0AH
Description:
Powerful battery for BS 12-A Solid drill/driver.
Quantity:
2
x
1
x
Deep-drawn part
CASEINRT-HNDTL-(BS-SOLID/COMBI)
Description:
For "solid" battery-powered screwdriver
Quantity:
1
x
1
x
Machine case
CASE-ORSYBULL-MASTER
Description:
ORSY® BULL machine cases
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).