Cordless drill driver BS 12-A
Cordless drill driver BS 12-A
DRLDRIV-CORDL-(WO.BTRY)-(BS12-A)-CASE
Art.-no. 570011101
EAN 4046777928174
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications
- Fatigue-free working due to lightweight and compact design
- Continuous monitoring of the battery capacity via the charge level indicator on the battery pack
- Suitable for both screwing and drilling due to the two-speed gearbox and drill chuck
- Overload protection prevents damage to the motor and battery pack
- Integrated LED lights for direct illumination of the working area
- Compatible with all 10.8 V and 12 V battery system products
Product information
Datasheets(X)
Nominal voltage | 12 V/DC |
Idle speed 1st/2nd gear min./max. | 0-400 / 0-1300 rpm |
Max. torque hard/soft | 30 / 15 Nm |
Min./max. drill chuck span width | 1-10 mm |
Drill chuck holder | 1/2 inch x 20 UNF |
Included in delivery | Batteries not included in case |
Number of rechargeable batteries/batteries | 0 PCS |
Max. drilling diameter in steel | 10 mm |
Length | 169 mm |
Height | 178 mm |
Weight of machine with rechargeable battery | 0.95 kg |
Cordless drill driver BS 12-A including:
1
x
System case 4.4.2
SYSCASE-4.4.2.
Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(S-12-A/BS12-A/ASS12-A)
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).