Welcome to Würth India For trade customers only

Cordless angle screwdriver WB 10-A

Cordless angle screwdriver, WB 10-A 2 Ah
ANGLSCRDRIV-CORDL-(WB 10-A)-LIION-2X2AH
WB 10-A

Art.-no. 07006323

EAN 4050641835970

Individual price display after login
Cordless angle screwdriver WB 10-A

Art.-no. 07006323

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 10.8 Volt lithium-ion cordless angle screwdriver. The ideal solution for screw connections up to 5 mm diameter, even in hard-to-reach places.

5 different screw head setting positions 0°, 22.5°, 45°, 67.5°, 90°


Easy screwing in/out even in inaccessible areas.



Lightweight, compact and ergonomic design


Machine fits very well in your hand and allows low-fatigue working.



Magnet bit holder with quick-change chuck and spindle stop


The bit is held securely in the chuck and does not become stuck in the screw head.



Electronic protective device against overload and overheating


Reliably protects machine and battery to guarantee a long service life.



Li-ion battery packs


Long runtime per battery charge.



Compatible with current 10.8 V battery system



Torque levels 7 +1



Screw head angles 0°, 22.5°, 45°, 67.5°, 90°

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

10.8 V/DC

Min./max. idle speed

0-585 rpm

Max. torque hard/soft

13 / 5 Nm

Tool holding device

1/4-inch hexagon socket

Weight of machine with rechargeable battery

1.1 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Cordless angle screwdriver WB 10-A including:
Charger AL 30-LI
1 x
Charger AL 30-LI

CHRG-(AL30-LI)

Quantity: 1 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt
2 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt

BTRYPCK-LIION-10,8V/2,0AH

Description:
2 Ah
Compact 10.8 V battery
Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(WB10-A)-(F.0955155)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Assortment case ORSY<SUP>® </SUP>100
1 x
Assortment case ORSY® 100

CASE-BS1-83MM

Description: The optimum small, handy system for clear storage and provision of various small parts. Can be adapted to your needs and applications.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information