Welcome to Würth India For trade customers only

Copper washer 8 x 16 x 1.5 mm

HOWSH-D16-06915001669

Art.-no. 069156030

EAN 4061975365965

Individual price display after login
Copper washer 8 x 16 x 1.5 mm

Art.-no. 069156030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

8 mm

Outer diameter

16 mm

Thickness

1.5 mm

Product weight (per item)

0.800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information