Welcome to Würth India For trade customers only

Cooling bag red

Cooling bag
CLBG-(PRNT CARGO)-37X20X30CM

Art.-no. 0WGE107019

EAN 4062856206636

Individual price display after login
Cooling bag red

Art.-no. 0WGE107019

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Providing ideal conditions for keeping hot items hot and cold items cool for longer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

621.6 g

Material

100% polyester

Height

30 cm

Length

37 cm

Width

20 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information