Contact spray W-MAX
Contact spray W-MAX
CNTCTSPR-EL-CLNR-(W MAX)-500ML
Art.-no. 5982111421
EAN 4068362311086
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Colour | Colourless |
Shelf life from production | 12 Month |
Chemical basis | Acetone |
Density | 0.8 g/cm³ |
Density conditions | at 25°C |