Welcome to Würth India For trade customers only

Contact spray

Contact spray
CNTCTSPR-100ML

Art.-no. 0890600512

EAN 4065746593229

Individual price display after login
Contact spray

Art.-no. 0890600512

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Is quick and reliable at rectifying ignition problems

To be used as a preventative measure against ignition problems caused by moisture in vehicles and in other low-voltage ignition systems

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleans the ignition cable, distributor caps and connectors

Contents

100 ml

Colour

Colourless

Smell/fragrance

Characteristic

Shelf life from production

12 Month

Chemical basis

Acetone

Density

0.80 g/cm³

Density conditions

at 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information