Concrete cleaning brush with M6 threads
Cleaning brush for concrete with con. thread M6
CLNBRSH-MA-M10-ST-THRM6-14X80
Art.-no. 0905499002
EAN 4045727188637
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For cleaning drill holes in WIT injection systems in concrete (W-VIZ, WIT-VM 250, WIT-PE 500, WIT-PM 200, WIT-Nordic)
Wire brush for WIT
- Wire brush for cleaning drill holes when using WIT anchoring mortar or chemical fixing
- Threads: M6
- Fabric: Stainless steel A2, 1.4301
Product information
Datasheets(X)
Application areaDrill hole cleaning for connection anchor in masonry
Nominal drill hole diameter | 12 mm |
Suitable for anchor rod | M10, M12 |
Suitable for female thread sleeve | FT M8 |
Length | 120 mm |
Filling length | 80 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |