Concealed slide full-extension slide Dynapro with integrated soft-close system
UFLRGUID-DYNAP-FE-L-40KG-NL450
Art.-no. F130107815
EAN 9003012742341
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Dynapro Soft-close can also be equipped with Tipmatic functionality
- Synchronised full-extension slide
- Available in three different load capacities; see load capacity in the technical characteristics
- For wooden drawers and Vionaro V8 and V13 drawer frame systems
Optional Tipmatic unit
- Mechanical opening system for handle-free fronts
- Tool-free assembly of the Tipmatic unit for Tipmatic Soft-close function
- One unit for all nominal lengths and weight classes
- 3-stage adjustment of ejection force
- Large trigger range through synchronisation rod
Notice
Tipmatic unit suitable from 270 mm nominal length.
Application area
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Nominal length (NL) | 450 mm |
Load capacity | 40 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
| Legend | |||||
| HV | Height adjustment | LWK | Clear width of cabinet | NV | Tilt adjustment |
| KB | Cabinet width | LWS | Drawer clear width | S | Cabinet side wall |
| KV | Front edge of cabinet | MET | Minimum installation depth | SKL | Drawer length |
| L | Length | NL | Nominal length | SV | Lateral adjustment |
| SC | Soft-close | TMSC | Tipmatic soft-close |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
