Concealed hinge TIOMOS click-on 155
Concealed hinge Tiomos M0 155 Click-on
HNGE-(SST FINISH)-155DGR-UNSPRUNG-O/LAY
Art.-no. F046138622
EAN 4057708072835
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Built-in finger protection, does not open wider than ∅ 7 mm
- Pot for screwing or pressing in
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
For cupboards with internal or shelf extensions
![]() | |
Damper | No |
Spring | Yes |
Type of assembly | Screw-on |
Drilling pattern | 45/9.5 mm |
Surface | Stainless steel FINISH |
Material | Steel |
Opening angle | 160 Degree |
