Welcome to Würth India For trade customers only

Concealed, full-extension slide Dynaneo Soft-close 30 kg

UFLRGUID-DYNAN-FX-R-16MM-30KG-SFTCLS-400

Art.-no. F137140907

EAN 9003012871973

Individual price display after login
Concealed, full-extension slide Dynaneo Soft-close 30 kg

Art.-no. F137140907

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent running properties with minimal pull-out forces
  • For wooden drawers

  • With integrated Soft-close damping system

  • Suitable for max. 16 mm drawer sides

  • Working load: 30 kg


Simple, tool-free 2D adjustment can be carried out using the front locking device:


  • Height adjustment + 3 mm

  • Side adjustment: +/- 1 mm
Notice

The cabinet rails should be installed using Euro screw head diameter 6.8 x 14 mm or chipboard screws with diameter 4 x 16 mm.


The screw recommendations are guideline values. The installer must ensure that there is an adequate fixing substrate.



Application area
Instructions
Place the drawer onto the extended guides
Push in the drawer until it audibly clicks into place
Pull out the drawer, actuate the lever of the front locking device on both sides and pull the drawer forwards, away from the slide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dynaneo 2D front locking device

SNAPCUPL-2D-UFLRGUID-KIT-DYNANEO

Tool-free 2D adjustment option
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information