Concealed full extension Dynamoov soft-close, 30 kg
Full extension Dynamoov Soft-close
UFLRGUID-DYNAM-30-FE-SOFTCLOSE-300
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated air friction damping
Very quiet operation, no friction
Thanks to fully synchronised runners
Easy and precise performance
Thanks to abrasion-resistant plastic rollers
High lateral stability
Thanks to wide guide rails
Lowest withdrawal forces
Also suitable for small drawers
Narrow gap profile
Thanks to integrated front support
Notice
The appropriate lock coupling enables height adjustment.
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Nominal length (NL) | 300 mm |
Load capacity | 30 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
