Welcome to Würth India For trade customers only

Compressor K 290

Compressor, K 290
COMPR-EL-K290
MASTER

Art.-no. 0701229
EAN 4049557376684

Prices for customers after login
Compressor K 290

Art.-no. 0701229

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely reliable, rugged and long-lasting mobile compressor

An optimum ratio between extraction and supply quantities allows effective and cost-effective working procedures



Control panel with manometer, pressure regulator and quick-action couplings


  • High level of user comfort

  • No more stooping


Pressure switch and filter unit with condensate outlet


Motor protection, start-up relief and regulated, clean compressed air



Large fan impellers and recooling ribs


Optimum cooling and heat dissipation for longer service life



Solid rubber wheels, support feet, protective panel and hooks for winding up the cord


  • Robust, compact and stable machine

  • Particularly suitable for mobile use


The compressor has two quick-action couplings


  • One coupling for regulated pressure and one for full, unregulated tank pressure

  • Straightforward connection of a pneumatic hose
Notice

How to choose the right compressor


  • Determine the air consumption per minute of the pneumatic devices to be connected from the information on the catalogue pages or the operating instructions. But be careful: Normally, average values under normal working conditions with breaks are specified. In continuous operation, these values are many times higher. With nail guns and staplers, the air consumption per operation must be multiplied by the number of operations per minute, e.g. 2.2 l/impact x 40 impacts/min. = 88 l/min.

  • Compare the consumption of the pneumatic devices with the delivery rate of the compressor.

  • Select a compressor with a reserve of at least 30–50%. The greater the reserve, the longer the service life and the more efficient the compressor.


The output of a generator must be 4-5 times as high.



The units are not subject to regular testing by the German TÜV association

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for professional use on construction sites and in the workshop

Type description

K 290

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

20 l

Intake air capacity

284 l/min

Nominal voltage

230 V/AC

Frequency

50 Hz

Rotation speed

2850 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

1.5 m

Length x width x height

480 x 410 x 800 mm

Number of cylinders

1 PCS

Number of quick-action couplings

3 PCS

Sound-pressure level

79 dB

Weight of machine

33 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information