Welcome to Würth India For trade customers only

Compressor K 290-2

COMPR-EL-K290-2

Art.-no. 07012290

EAN 4046777648119

Individual price display after login
Compressor K 290-2

Art.-no. 07012290

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable mobile compressor. Ideal for professional use on construction sites and in the workshop.
  • Clear panel with pressure gauge, pressure regulator and quick-release coupling for ease of use

  • Optimal cooling with large fan and cooling fins for a long service life

  • Ideal for mobile use with solid rubber wheels, support feet, protective panel and practical cable winding hook

  • Motor protection and startup relief, pressure switch for clean compressed air and filter unit with condensate outlet
Notice

The unit is not subject to regular testing by the German TÜV.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

K 290-2

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

20 l

Intake air capacity

284 l/min

Nominal voltage

230 V/AC

Frequency

50 Hz

Rotation speed

2850 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

1.85 m

Length x width x height

480 x 410 x 800 mm

Number of cylinders

1 PCS

Number of quick-action couplings

2 PCS

Sound-pressure level

79 dB

Weight of machine

35 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information