Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6
DIN 7979 steel hardened plain
PIN-CYL-DIN7979-HDND-D-M6-4X16
Art.-no. 024704 16
EAN 4045727512173
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC
Notice
DIN 7979 was withdrawn and superseded by DIN EN ISO 8735. (Some other nominal lengths changed)
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
Application area
Cylindrical pins with internal threads are mainly used in blind holes.
|  | |
| Nominal diameter (d1) | 4 mm | 
| Length (l1) | 16 mm | 
| Connection thread (d2) | M3 | 
| Thread length (metric thread) (t1) | 4.5 mm | 
| Hole depth (t2) | 7 mm | 
| Standards | DIN 7979 | 
| Material | Steel | 
| Surface | Plain | 
| Design | Hardened | 
| Rockwell hardness, HRC | 60 HRC | 
| Tolerance class | m6 | 
| Form | D | 
| RoHS-compliant | Yes | 
 
 
 
