Welcome to Würth India For trade customers only

Complete printed Classic number plate holder

Number plate holder, Classic completely printed
NPH-COMPL-PLT/STR-WHTE-RSD-CLASSIC-490MM

Art.-no. 082622 01

EAN 4038898798613

Individual price display after login
Complete printed Classic number plate holder

Art.-no. 082622 01

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Printed in several colours or with raised printing



Germany's best-selling number plate holder


Often only the bar needs to be replaced (at low cost). Bars available separately



Easy to use



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life.

Notice

The strips are compatible and fit on all Classic and Circo base plates.

Meets EU directive (EEC 74/483)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards.

Design

Complete, base plate and strip

Colours of print

Raised, white

Suitable for number-plate size

490 x 110 mm

Minimum order quantity

300 PCS

Printed strip width x printed strip height

400 x 13 mm

Width

496 mm

Height

126 mm

Material

Plastic

Complete printed Classic number plate holder including:
Strip for number plate holder Circo, printed
1 x
Strip for number plate holder Circo, printed

NPH-PRNT-STRIP-CIRCO/CLASSIC-WHITE-RSD

Description:
Raised, white
Multi-colour or raised text
Quantity: 1 x
Classic base plate for number plate holders
1 x
Classic base plate for number plate holders

NPH-BASEPLATE-CLASSIC-490MM

Description:
Suitable for number-plate size: 490 x 110 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information