Combination pliers 1C handle REDSTRIPE BASIC
COMBIPLRS-6IN-(ACETATE GRIP)
Art.-no. 0714010006
EAN 4068362288029
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 158 mm |
Max. hard wire diameter cutting capacity | 1.6 mm |
Surface | Phosphated |
Material | Non-alloy steel, C55 |
Material of handle | Cellulose acetate |
ISO | 5746 |