Clear lacquer - L2K Line
Clear lacquer - L2K Line
CLRLAC-L2K-PU-ANTI-CORR-3.2LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 3.2 l |
Weight of content | 2.9 kg |
Chemical basis | Xylene |
Colour | Colourless |
Gloss level | Glossy |
Density | 0.92 g/cm³ |
Max. temperature resistance | 24 °C |
Density conditions | at 30°C |
Min. processing temperature | 10 °C |
VOC concentration (CH) | 60 % |
Shelf life from production | 6 Month |
Viscosity conditions | at 25°C |
Max. yield (area) | 9 m² |
Min. yield (area) | 7 m² |