Clear lacquer GLASURIT
Clear lacquer GLASURIT
CLRLAC-(P-C-30)-HIGHGLOSS-1LTR
Art.-no. 9501016957
EAN 4099618397226
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 1 kg |
Chemical basis | Acrylic resin |
Smell/fragrance | Ketones |
Colour | Colourless |
Viscosity/consistency | Liquid |
Gloss level | High gloss |
Density | 1.000 g/cm³ |
Max. temperature resistance | 50 °C |
Density conditions | at 25°C |
Min. processing temperature | 5 °C |
Application conditions | at application temperature from 10°C to 35°C |
VOC concentration (CH) | 40.3 % |
Shelf life from production | 36 Month |
Conditions for vapour pressure | at 25°C |
Viscosity conditions | at 23°C |
Max. yield (area) | 12 m² |
Min. yield (area) | 10 m² |