Clear lacquer - GLASURIT
Clear lacquer - GLASURIT
CLRLAC-568-M-100-CV-MIXING-CLEAR-5LTR
Art.-no. 1550657676
EAN 4099618735790
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Weight of content | 5.1 kg |
Chemical basis | Acrylic resin |
Colour | Colourless |
Gloss level | High gloss |
Density | 1.02 kg/l |
Max. temperature resistance | 26 °C |
Density conditions | at 20°C |
Min. processing temperature | 2 °C |
VOC concentration (CH) | 40 % |
Shelf life from production | 36 Month |
Viscosity conditions | at 23°C |
Max. yield (area) | 1520 m² |
Min. yield (area) | 1420 m² |