Clear lacquer
Clear lacquer, others
CLRLAC-(923-55)-MS-CLEAR-EXTRA-MATT-75L
Art.-no. 1550410656
EAN 4046777718898
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 0.75 l |
Weight of content | 0.63 kg |
Chemical basis | Acrylic resin paint |
Colour | Clear |
Gloss level | Matt |
Density | 0.978 g/cm³ |
Max. temperature resistance | 80 °C |
Density conditions | at 20°C |
Min. processing temperature | 5 °C |
VOC concentration (CH) | 62 % |
Shelf life from production | 60 Month |
Viscosity conditions | at 20°C |
Max. yield (area) | 240 m² |
Min. yield (area) | 240 m² |