Welcome to Würth India For trade customers only

Cleaning cloth

CLNCLTH-SPECIAL-BLUE-420ST-49X38MM

Art.-no. 0899800881

EAN 4048539688821

Individual price display after login
Cleaning cloth

Art.-no. 0899800881

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of cloths

420 PCS

Sheet length x sheet width

49 x 38 cm

Colour

Blue

Sheet length

49 cm

Sheet width

38 cm

Product weight (per item)

585.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information