Welcome to Würth India For trade customers only

Cleaning brush for borehole cleaning in concrete, M6

Cleaning brush for concrete with con. thread M6
CLNBRSH-MA-M20-ST-THRM6-26X100

Art.-no. 0905499005

EAN 4045727188873

Individual price display after login
Cleaning brush for borehole cleaning in concrete, M6

Art.-no. 0905499005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wire brush for cleaning drill holes for chemical anchoring in concrete and masonry

Wire brush for WIT



  • Wire brush for cleaning drill holes when using WIT anchoring mortar or chemical fixing

  • Threads: M6

  • Fabric: Stainless steel A2, 1.4301
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaDrill hole cleaning for connection anchor in masonry

Nominal drill hole diameter

24 mm

Suitable for anchor rod

M20

Suitable for female thread sleeve

FT M16

Length

235 mm

Filling length

100 mm

Connection thread

M6

Material

Steel

Material of wire

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information