Welcome to Würth India For trade customers only

Chemical injection mortar PURE EPOXY WIT-PE 1000

ANC-MORT-(WIT-PE1000)-SBSCART-440ML

Art.-no. 5918605440

EAN 4099618723438

Individual price display after login
Chemical injection mortar PURE EPOXY WIT-PE 1000

Art.-no. 5918605440

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pure epoxy mortar with long working time, ideal for large embedment depths and drill holes as well as high temperatures, suitable for bonded anchors, concrete and post-installed rebar connections (REBAR).
  • 2-component resin mortar, pure epoxy

  • Individual fixing point in cracked and uncracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M30): Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, internal thread anchor W-VI-IG

  • Areas subject to the German Federal Water Act WHG: Würth WIT-PE 1000 injection system (bonded anchor), anchorage in coated concrete surfaces in SFH facilities

  • Post-installed rebar connection

  • Anchoring of threaded rods in natural stone (without approval/assessment)

  • Anchoring in the asphalt: WIT-PE 1000 and tarmac fixing bolt W-SA A-IG (without approval/assessment)


This product is subject to the provisions of the German Chemicals Prohibition Regulation ChemVerbotsV. Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, adequately dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.

Proof of Performance
  • European Technical Assessment ETA-19/0542: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M30)

  • European Technical Assessment ETA-19/0543: Post-installed rebar connection (REBAR)

  • European Technical Assessment ETA-23/0421: Post-installed rebar connection with improved bond and splitting failure when subjected to static action

  • General type approval Z-74.8-219: "WIT-PE 1000 injection system for concrete" fastening system for use in coated concrete surfaces in SFH facilities (anchorage in sealing surfaces subject to the German Federal Water Act)

  • General type approval Z-21.8-2156: Post-installed rebar connection subject to fatigue-inducing action

  • EPD: Environmental product declaration in accordance with ISO 14025 and EN 15804+A2, EPD-AWU-20230504-CBA4

  • Leak test, 7 bar water pressure: MFPA Leipzig GmbH, test report no. PB 5.1/20-424-2

  • Fire resistance when exposed to fire in accordance with DIN EN 1363-1: Cracked and uncracked concrete, Ingenieurbüro Thiele Tragwerksplanung GmbH
Application area

REBAR

Instructions

Drill the hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:


Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)

Cut anchor rod to length and mark the desired insertion depths

Use WITVL 16 cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Load can be applied to the reinforcement bar after observing the curing time

Install component, apply installation torque

Drill the hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:


Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)

Place the embedment depth mark on the rod and check the drilling hole depth

Use WIT-VL 16 Cut off mixer at position "X"

Use WITVL 16 cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Load can be applied to the reinforcement bar after observing the curing time

  • European Technical Assessment ETA-19/0542: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M30)

  • European Technical Assessment ETA-19/0543: Post-installed rebar connection (REBAR)

  • European Technical Assessment ETA-23/0421: Post-installed rebar connection with improved bond and splitting failure when subjected to static action

  • General type approval Z-74.8-219: "WIT-PE 1000 injection system for concrete" fastening system for use in coated concrete surfaces in SFH facilities (anchorage in sealing surfaces subject to the German Federal Water Act)

  • General type approval Z-21.8-2156: Post-installed rebar connection subject to fatigue-inducing action

  • EPD: Environmental product declaration in accordance with ISO 14025 and EN 15804+A2, EPD-AWU-20230504-CBA4

  • Leak test, 7 bar water pressure: MFPA Leipzig GmbH, test report no. PB 5.1/20-424-2

  • Fire resistance when exposed to fire in accordance with DIN EN 1363-1: Cracked and uncracked concrete, Ingenieurbüro Thiele Tragwerksplanung GmbH
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for attaching metal structures, metal profiles, wooden structures, brackets etc.

  • Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcement bars

Type description

WIT-PE 1000

Container

Cartridge

Contents

440 ml

Suitable application gun

Battery-powered application gun 585ml, Application gun MULTI, Pneumatic application gun 585ml, HandyMax 585 ml

Min./max. processing temperature /conditions

0 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 72 °C / after completely curing process

Temperature resistance, long-term temperatures max.

24 °C

Temperature resistance, short-term temperatures max.

72 °C

Shelf life from production/conditions

24 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-19/0542, ETA-19/0543

Chemical basis

Pure-Epoxy, styrene free

Colour

Grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blow gun

BLWOUTGUN-(PIPE-STRAIGHT)-PLAHNDL-490MM

Continuously adjustable
x 1 pcs
Mixer nozzle WIT-MX

MIXNOZ-(WIT-MX)

For injection systems Pure Epoxy WIT-PE 1000, Concrete-Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510
x 20 pcs
Extension For cleaning brush with M8 connecting thread

EXT-F.CLNBRSH-THRM8-2X345MM

For WIT-RB cleaning brush (concrete Multi WIT-UH 300) and REBAR cleaning brush (WIT-PE 500, ALLROUNDER WIT-VM 250, REBAR)
x 1 pcs
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB12)-MA-DRLHO12MM-ST-THRM8

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB14)-MA-DRLHO14MM-ST-THRM8

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB18)-MA-DRLHO18MM-ST-THRM8

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB22)-MA-DRLHO22MM-ST-THRM8

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB28)-MA-DRLHO28MM-ST-THRM8

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application gun WIT-Multi

APPLGUN-F.DWL-(WIT-MULTI)

For application of virtually all WIT cartridges and silicone cartridges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 5
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information