Charger battery, vehicle
CHRG-BTRY-VEH-TESTER-2W-6CH
Art.-no. 0827300126
EAN 4053479479453
Register now and access more than 125,000 products
Datasheets(X)
Frequency | 50 Hz |
Charging current | 1.4 A |
Min./max. rechargeable battery/battery capacity | 2.5-14 Ah |
Power rating | 17 W |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece) |
Charging characteristics | IUoU |
IP protection class | IP 50 |
Cable length | 3 m |
Length (battery charging cable with terminals) | 0.6 m |
Cable cross section | 0.75 mm² |
Length x width x height | 56 x 16.5 x 22.5 cm |
Product weight (per item) | 8.600 kg |
Spark protection | Yes |
Reverse-polarity protection | Yes |