Charger battery, vehicle
Charger battery, vehicle, others
CHRG-BTRY-VEH- BOOSTER-CAR
Art.-no. 069104012
EAN 4053479446622
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Frequency | 50 Hz |
Charging current | 50 A |
Min./max. rechargeable battery/battery capacity | 32-500 Ah |
Power rating | 1 kW |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece) |
IP protection class | IP 50 |
Cable length | 3 m |
Length (battery charging cable with terminals) | 2 m |
Cable cross section | 16 mm² |
Length x width x height | 17.5 x 14.5 x 42.5 in |
Product weight (per item) | 30.000 kg |
Spark protection | Yes |
Reverse-polarity protection | Yes |