Welcome to Würth India For trade customers only

Chain spray

Chain spray, others
CHNSPR-POLYMERADD-SPRAY-500ML

Art.-no. 0893106505

EAN 4053479178066

Individual price display after login
Chain spray

Art.-no. 0893106505

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Kinematic oil basis viscosity

26 cSt

Shelf life from production

12 Month

Density

0.95 g/cm³

Min. temperature conditions

30 °C

Acid-free

Yes

Max. temperature conditions

50 °C

Conditions to maintain shelf life from production

at room temperature

Chemical basis

Mixed synthetic mineral oil

Contents

500 ml

Weight of content

475 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information