Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain
ISO 4017 stainless steel A2 70 plain
SCR-HEX-ISO4017-A2/70-WS13-M8X10
Art.-no.
00968 10
EAN 4011231168267
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Gevindtype x nominel diameter (d1) | M8 |
Longueur (l1) | 10 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS13 |
Standarder | ISO 4017 |
Werkstoff | Stainless steel A2 |
Property class | 70 |
Oberfläche | Plain |
Hovedtype | Hexagon head |
Drive type | Outer hexagon |
Gevindtype | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |