Chain cleaner
Chain cleaner
CHAIN-CLEANER-100ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cleans Chain and Sprocket. Effectively Removes dirt, grime, oil,& dust. Unique Formulation.
Capillary Action
Does not damage the O rings
Capillary Action
Does not damage the O rings
Cleaner for motorcycle chains
- special product for cleaning all types of chains and mechanical parts
- suitable for removing grease and oil
- no need for rinsing
Fast-acting
- quickly and completely dissolves and removes deposits such as mineral oils, grease, sludge and hardened deposits of old lubricants
- cleans thoroughly without leaving residues
- compatible with metals and plastics
Product information
Datasheets(X)
Instructions
Apply evenly on the chain to be cleaned. Allow to work for a few minutes. Remove with cloth or paper towel. Repeat the treatment if the residue is hard to remove. When cleaning unpainted surfaces, spray evenly, allow to work for a few minutes, then remove with cloth or paper towel
Contents | 100 ml |
Smell/fragrance | Solvent-like |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.79 g/cm³ / at 20°C |
Min. flashing point | 50 °C |
Silicone-free | Yes |
AOX-free | Yes |
Shelf life from production/conditions | 24 Month / cool and dry storage area, 10°C to 25°C |