Ceramic abrasive grain sanding belt
Ceramic abrasive grain sand. belt f grinding files
SNDBL-CLTH-CG-G60-16X520MM
Art.-no. 0672411006
EAN 4049557463568
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For electrical abrasive file
Special micro-fragmentation
Considerably more sharp grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality, up to four times longer service life compared with zirconia alumina.
Grinding additives
Very cool cut, no material discolouration
Product information
Datasheets(X)
Application area
- Deburring work in corners and at edges, profile sanding including tight radii.
- Materials to be processed: Stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals.
Width x length | 16 mm x 520 mm |
Grid size | 60 |
Material of abrasive medium | Ceramic grain |
Backing material | Y-polyester |